Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Computers & Electronics
Computer Components
Video & Sound Cards
(36)
Computer Memory
(434)
Central Processing Units
(675)
Computer Cooling Systems
(125)
Internal Hard Drives
(546)
Data Storage Devices
(300)
Brand
(2,116)
AMD
(3)
Abus
(4)
Andrea Communications
(2)
Apc
(10)
Asus
(3)
+43 more
Price
£0
£311K
£0 - £311K
Special Offers
(497)
BulkDiscount
(108)
NewProduct
(10)
ReducedPrice
(379)
Product Type
(465)
2-Processor Kit
(2)
AV Cables
(1)
Active Memory Module
(1)
Add Base Array
(1)
Computer Case Fan
(1)
+140 more
Type
(437)
AV Cables
(2)
Card Readers
(1)
Carrier Panel
(1)
Cooler
(1)
DDR DIMM
(1)
+50 more
Capacity
(303)
1 Drive
(2)
1 Port
(1)
1TB
(17)
2GB
(3)
1.2TB
(3)
+30 more
Width
(161)
3.5in
(1)
38mm
(4)
7.1mm
(5)
113mm
(1)
43.2mm
(1)
+46 more
Height
(140)
2.28mm
(1)
2.5cm
(1)
9.5mm
(1)
12mm
(1)
2.38mm
(1)
+52 more
Depth
(121)
0.6mm
(2)
1.4mm
(3)
25mm
(1)
1.6mm
(1)
27.9mm
(1)
+40 more
Colour
(111)
Black
(58)
Black/Green
(7)
Multicolour
(3)
Blue
(7)
Red/Gold
(1)
+11 more
Material
(60)
Aluminium
(9)
Steel
(12)
Aluminium, Plastic
(1)
Metal
(31)
Plastic
(5)
+1 more
Data Transfer Rate
(57)
6 Gbit/s
(17)
6Gbps
(4)
140Mbps
(1)
160Mbps
(1)
210Mbps
(1)
+19 more
IP Rating
(41)
IP20
(16)
IP34
(11)
IP54
(12)
IP55
(2)
Computers & Electronics
Computer Components
Find Computer Components Products
Sort By
List View
Grid View
Top Categories
Video & Sound Cards
(36)
Computer Memory
(434)
Central Processing Units
(675)
Computer Cooling Systems
(125)
Internal Hard Drives
(546)
Data Storage Devices
(300)
Mobile Prepaid IoT/M2M Sim Card - 250MB
By
Maplin
Get it by
Fri, 25th Apr
#BulkDiscount
£9.99
Inc VAT
1
Add To Basket
NVIDIA A100 - GPU computing processor - A100 Tensor Core - 40 GB HBM2 - PCIe 4.0 x16 - fanless - for ThinkAgile VX3575-G Integrated System, VX5575 Integrated System, VX7576 Certified Node 6233452
By
Lenovo ENT
Get it in
16-20
working days
£28,999.99
Inc VAT
£29,999.99
3% off
1
Add To Basket
Memory Upgrade - DDR4
By
Dell
Get it by
Thu, 24th Apr
From
£73.99
Inc VAT
View 8 Variants
128GB CL10 SD Memory Card and Adapter
By
Sandisk
Get it by
Fri, 25th Apr
£20.99
Inc VAT
1
Add To Basket
HP G7 Intel Xeon Kit
By
Hewlett Packard
Get it in
8-10
working days
From
£1,839.99
Inc VAT
Up to 3.5% off
View 9 Variants
1TB Serial ATA III
By
Western Digital
Get it by
Thu, 24th Apr
#ReducedPrice
From
£59.99
Inc VAT
Up to 5% off
View 2 Variants
MZ-77Q1T0 2.5" 1 TB Serial Ata III Qlc
By
Samsung
Get it by
Thu, 24th Apr
£91.99
Inc VAT
1
Add To Basket
MZ-77Q8T0 2.5" 8 TB Serial Ata V-Nand MLC
By
Samsung
Get it by
Thu, 24th Apr
£599.99
Inc VAT
£619.99
3% off
1
Add To Basket
Storage DLT HPE MSL FC Drive Upgrade Kit
By
HPE
Get it by
Thu, 24th Apr
From
£3.09
Inc VAT
View 3 Variants
Memory LEN 32G 3200MHZ ECC RDIMM Memory
By
Lenovo
Get it by
Thu, 24th Apr
£379.99
Inc VAT
1
Add To Basket
Memory Module 8 GB 1 X DDR4 3200 Mhz
By
Lenovo
Get it by
Thu, 24th Apr
From
£79.99
Inc VAT
View 2 Variants
Storage 2TB 7200RPM 3.5 Sata (Workstation)
By
Lenovo
Get it by
Thu, 24th Apr
£199.99
Inc VAT
£209.99
4.5% off
1
Add To Basket
Memory Memory 16GB DDR4 3200MHZ
By
Lenovo
Get it by
Thu, 24th Apr
£209.99
Inc VAT
1
Add To Basket
Storage 512GB Pcie M.2 2280 SSD
By
Lenovo
Get it by
Thu, 24th Apr
£159.99
Inc VAT
1
Add To Basket
TV Workstation Accessories
By
Hewlett Packard
Get it by
Thu, 24th Apr
From
£299.99
Inc VAT
View 3 Variants
Psg Tv Notebook Accessories Hp 4gb Ddr4-2666 Memory
By
Hewlett Packard
Get it by
Thu, 24th Apr
£63.99
Inc VAT
1
Add To Basket
Dimm
By
Kingston
Get it by
Mon, 28th Apr
From
£23.99
Inc VAT
Up to 11.5% off
View 9 Variants
Multi Rack Integration Service CC51345
By
HPE
Get it by
Mon, 28th Apr
£359.99
Inc VAT
1
Add To Basket
Ecc
By
V7
Get it by
Mon, 28th Apr
#BulkDiscount
#ReducedPrice
From
£41.99
Inc VAT
Up to 16% off
View 4 Variants
Origin Storage SSD 256GB M15D125
By
Origin Storage
Get it by
Mon, 28th Apr
#ReducedPrice
£21.99
each
Inc VAT
£24.99
12% off
5
Add To Basket
Minimum order quantity: 5.
16GB DDR4 3200MHZ Sodimm M15H583
By
Origin Storage
Get it by
Mon, 28th Apr
#ReducedPrice
£36.99
each
Inc VAT
£39.99
7.5% off
3
Add To Basket
Minimum order quantity: 3.
SSD 6g M15D274
By
Origin Storage
Get it by
Mon, 28th Apr
#ReducedPrice
£39.99
each
Inc VAT
£44.99
11% off
3
Add To Basket
Minimum order quantity: 3.
Thinkpad 16G DDR4 3200MHZ CB55704
By
Lenovo
Get it by
Mon, 28th Apr
£163.99
Inc VAT
1
Add To Basket
1600MHz DDR3L Non-ECC CL11 Dimm 1.35V Memory
By
Kingston Flash
Get it by
Thu, 24th Apr
From
£29.99
Inc VAT
Up to 3% off
View 2 Variants
Wd Blue Wd5000Azlx
By
Western Digital
Get it by
Thu, 24th Apr
£59.99
Inc VAT
1
Add To Basket
Hard Drive Hot-Swap SATA 6gb/S 7200 RPM
By
Dell
Get it by
Mon, 28th Apr
From
£179.99
Inc VAT
View 3 Variants
Kingston DDR3L Modules - 8GB and 4GB, Dimm and So-Dimm, 1600MHz, CL11, 1.35V, Unbuffered, Non-ECC
By
Kingston Flash
Get it by
Thu, 24th Apr
#ReducedPrice
From
£25.99
Inc VAT
Up to 13% off
View 4 Variants
1600MHz DDR3L Non-ECC Sodimm RAM
By
Kingston Flash
Get it by
Thu, 24th Apr
From
£29.99
Inc VAT
View 2 Variants
Barracuda Pro Hard Drive
By
Seagate
Get it by
Mon, 28th Apr
From
£59.99
Inc VAT
View 2 Variants
WD Ultrastar dc Hard Drive - Internal, 3.5", Sata, 7200 RPM
By
Western Digital
Get it in
5-6
working days
From
£109.99
Inc VAT
Up to 4.5% off
View 7 Variants
5 X Lto Ultrium 7 6 Tb/15 Tb
By
Dell
Get it by
Mon, 28th Apr
£459.99
Inc VAT
1
Add To Basket
Kingston DDR4 Registered Dimm Modules
By
Kingston Flash
Get it by
Thu, 24th Apr
From
£49.99
Inc VAT
View 3 Variants
Kingston DDR4 Registered ECC Modules
By
Kingston Flash
Get it by
Thu, 24th Apr
#ReducedPrice
From
£54.99
Inc VAT
Up to 14.5% off
View 10 Variants
Barracuda Internal Hard Drive
By
Seagate
Get it by
Fri, 25th Apr
From
£99.99
Inc VAT
View 4 Variants
Exos 10e2400 Hybrid Hard Drive
By
Seagate
Get it by
Mon, 28th Apr
From
£199.99
Inc VAT
Up to 4.5% off
View 3 Variants
Exos 10e2400 Internal Hard Drive 2.5" Sff SAS 12gb/S
By
Seagate
Get it by
Fri, 25th Apr
From
£152.99
Inc VAT
Up to 4% off
View 2 Variants
Kingston 4gb 1600mhz Ddr3 Non-Ecc Cl11 Sodimm Sr X8
By
Kingston Flash
Get it by
Thu, 24th Apr
£27.99
Inc VAT
1
Add To Basket
SSDNow A400 (480GB) SATA 3 2.5 inch SSD
By
Kingston
Get it by
Thu, 24th Apr
£37.99
Inc VAT
1
Add To Basket
60x10mm Replacement CPU Cooler Fan TX3
By
Startech
Get it by
Fri, 25th Apr
#ReducedPrice
£13.99
each
Inc VAT
£15.99
12.5% off
Add To Basket
Minimum order quantity: 28.
5000 RPM 6 x 2.5cm Computer Fan TX3
By
Startech
Get it by
Fri, 25th Apr
#BulkDiscount
#ReducedPrice
£16.99
each
Inc VAT
£19.99
15% off
Add To Basket
Minimum order quantity: 20.
CPU Cooler Fan With Heatsink
By
Startech
Get it by
Fri, 25th Apr
#ReducedPrice
From
£14.99
Inc VAT
Up to 12.5% off
View 3 Variants
120 x 25mm Computer Case Fan with PWM
By
Startech
Get it by
Thu, 24th Apr
£10.99
Inc VAT
1
Add To Basket
80x25mm DualBall Bearing PC Case Fan LP4
By
Startech
Get it by
Fri, 25th Apr
#BulkDiscount
#ReducedPrice
£15.99
Inc VAT
£18.49
13.5% off
1
Add To Basket
70mm TX3 DualBall Bearing CPU Cooler Fan
By
Startech
Get it by
Fri, 25th Apr
#ReducedPrice
£11.99
each
Inc VAT
£13.99
14% off
Add To Basket
Minimum order quantity: 29.
USB External Video Card
By
Startech
Get it by
Fri, 25th Apr
#ReducedPrice
From
£64.99
Inc VAT
Up to 7% off
View 2 Variants
870 Evo 2.5 Inch Internal Solid State Drive-S
By
Samsung
Get it by
Thu, 24th Apr
From
£56.99
Inc VAT
View 3 Variants
2.5in HD to 3.5in Drive Bay Mounting Kit
By
Startech
Get it by
Thu, 24th Apr
#BulkDiscount
£10.99
Inc VAT
1
Add To Basket
3 Bay for 3.5in SAS II SATA III 6 Gbps H
By
Startech
Get it by
Fri, 25th Apr
£102.99
each
Inc VAT
2
Add To Basket
Minimum order quantity: 2.
4 Bay Backplane for 3.5in SAS SATA HDD
By
Startech
Get it by
Fri, 25th Apr
£114.99
each
Inc VAT
£119.99
4% off
2
Add To Basket
Minimum order quantity: 2.
USB Audio Adapter External Sound Card
By
Startech
Get it by
Thu, 24th Apr
#BulkDiscount
From
£19.99
Inc VAT
View 2 Variants
5.25in Rugged Sata HDD Rack Enclosure
By
Startech
Get it by
Thu, 24th Apr
£49.99
Inc VAT
1
Add To Basket
7.1 PCIe Channel Sound Card 24bit 192KHz
By
Startech
Get it by
Thu, 24th Apr
£60.99
Inc VAT
1
Add To Basket
Nvme Class 35 2230 SSD
By
Dell
Get it by
Thu, 24th Apr
From
£83.99
Inc VAT
View 2 Variants
Single Processor Board
By
Intel
Get it by
Fri, 25th Apr
£102.99
each
Inc VAT
2
Add To Basket
Minimum order quantity: 2.
Red Ssd 500Gb 2.5In 7Mm
By
WD
Get it by
Fri, 25th Apr
#BulkDiscount
£89.99
each
Inc VAT
£92.99
3% off
2
Add To Basket
Minimum order quantity: 2.
1Tb Blue 64Mb 3.5In
By
WD
Get it by
Fri, 25th Apr
#ReducedPrice
£64.99
each
Inc VAT
£69.99
7% off
4
Add To Basket
Minimum order quantity: 4.
1Tb Black 64Mb 2.5In
By
WD
Get it by
Fri, 25th Apr
£89.99
each
Inc VAT
£92.99
3% off
2
Add To Basket
Minimum order quantity: 2.
Blue 128Mb
By
WD
Get it by
Fri, 25th Apr
From
£73.99
Inc VAT
Up to 7.5% off
View 2 Variants
Red Cmr
By
WD
Get it by
Fri, 25th Apr
From
£129.99
Inc VAT
View 3 Variants
Data Cartridge Ultrium
By
HPE
Get it by
Fri, 25th Apr
From
£41.99
Inc VAT
Up to 16% off
View 5 Variants
Hpe Lto-8 Ultrium 30Tb Worm
By
HPE
Get it by
Fri, 25th Apr
#BulkDiscount
£99.99
each
Inc VAT
2
Add To Basket
Minimum order quantity: 2.
SATA MU Sff SC MV SSD
By
HPE
Get it by
Fri, 25th Apr
#ReducedPrice
From
£399.99
Inc VAT
Up to 6.5% off
View 2 Variants
MSA SAS Sff M2 Stock
By
HPE
Get it by
Fri, 25th Apr
#ReducedPrice
From
£839.99
Inc VAT
Up to 5% off
View 2 Variants
Hpe 3.84Tb Sata Ri Sff Sc Mv
By
HPE
Get it by
Fri, 25th Apr
#ReducedPrice
£1,139.99
Inc VAT
£1,199.99
5% off
1
Add To Basket
960Gb Sas Mu Sff Sc Vs Mv Ssd
By
HPE
Get it by
Fri, 25th Apr
£859.99
Inc VAT
£899.99
4% off
1
Add To Basket
64GB 2RX4 PC4-2933Y-R RAM
By
HPE
Get it by
Fri, 25th Apr
£399.99
Inc VAT
1
Add To Basket
16Gb Ddr4-2666Mhz Ecc Cl19 342C997
By
Kingston Technology
Get it by
Fri, 25th Apr
#ReducedPrice
£51.99
each
Inc VAT
£59.99
13% off
2
Add To Basket
Minimum order quantity: 2.
8Gb Ddr4-3200Mhz Non-Ecc Cl22 342D015
By
Kingston Technology
Get it by
Fri, 25th Apr
#ReducedPrice
£25.99
each
Inc VAT
£29.99
13% off
5
Add To Basket
Minimum order quantity: 5.
Exos X18 18Tb Sata 2755045
By
Seagate
Get it by
Fri, 25th Apr
£369.99
Inc VAT
1
Add To Basket
4Gb Ddr3-1600Mhz Low Voltage 342B270
By
Kingston
Get it by
Fri, 25th Apr
£29.99
each
Inc VAT
4
Add To Basket
Minimum order quantity: 4.
Hpe 9.5Mm Sata 943BYYX
By
HPE
Get it by
Fri, 25th Apr
#ReducedPrice
£103.99
each
Inc VAT
£109.99
5% off
3
Add To Basket
Minimum order quantity: 3.
9.5Mm Sata Dvd-Rom 943BZ0P
By
HPE
Get it by
Fri, 25th Apr
£89.99
each
Inc VAT
£92.99
3% off
3
Add To Basket
Minimum order quantity: 3.
Xp7 Upgrade 1.2Tb 10K 2.5In Hdd 943CRCT
By
HPE
Get it by
Fri, 25th Apr
£2,699.99
Inc VAT
£2,799.99
3.5% off
1
Add To Basket
4Tb 6G Sata 3.5In Nhpe 943EGGZ
By
HPE
Get it by
Fri, 25th Apr
£219.99
Inc VAT
1
Add To Basket
Black Dimm Memory Modules
By
Kingston VRAM
Get it by
Thu, 24th Apr
From
£22.99
Inc VAT
View 8 Variants
Nvidia T1000 4Gb Gddr6 128Bit 896 Cuda Cores Pci Express 30 X 16 4Xmini Displayport 50 W
By
Lenovo
Get it by
Thu, 24th Apr
#ReducedPrice
£469.99
Inc VAT
£499.99
6% off
1
Add To Basket
DDR4 2666MHz ECC So-Dimm 260-pin RAM
By
Kingston Ssm
Get it by
Thu, 24th Apr
#BulkDiscount
From
£53.99
Inc VAT
View 5 Variants
DDR4 Non-ECC, 1.2V, Unbuffered Dimm
By
Kingston VRAM
Get it by
Thu, 24th Apr
From
£19.99
Inc VAT
View 4 Variants
DDR4 3000MHz CL15 Xmp Memory
By
Kingston
Get it by
Thu, 24th Apr
From
£56.99
Inc VAT
View 2 Variants
DDR4 ECC Memory Modules
By
Kingston Ssm
Get it by
Thu, 24th Apr
From
£49.99
Inc VAT
Up to 11% off
View 9 Variants
DDR4 Unbuffered ECC Dimm
By
Kingston Ssm
Get it by
Thu, 24th Apr
From
£50.99
Inc VAT
View 6 Variants
DDR4 Unbuffered Sodimm RAM
By
Kingston Ssm
Get it by
Thu, 24th Apr
From
£19.99
Inc VAT
View 8 Variants
8GB, DDR4, 1Rx8, 1G x 72-Bit, PC4-2666, CL19
By
Kingston VRAM
Get it by
Thu, 24th Apr
£45.99
Inc VAT
1
Add To Basket
Registered ECC DDR4 DIMMs
By
Kingston Ssm
Get it by
Thu, 24th Apr
From
£89.99
Inc VAT
View 5 Variants
- Solid state drive - 1 TB - internal - M.2 2230 - PCI Express (NVMe) - for Precision Mobile Workstation 3561, 5560, 5760, Vostro 15 35XX, 15 7510, XPS 17 9710 6761034
By
Dell
Get it by
Thu, 24th Apr
£162.99
Inc VAT
1
Add To Basket
RGB Black DDR4 Dimm
By
Kingston VRAM
Get it by
Thu, 24th Apr
From
£39.99
Inc VAT
View 2 Variants
DDR4-3200 Sodimm 1.2V, CL20 Kit
By
Kingston VRAM
Get it by
Thu, 24th Apr
From
£49.99
Inc VAT
View 3 Variants
DDR4 16GB 3600MHz CL18 Dimm
By
Kingston VRAM
Get it by
Thu, 24th Apr
From
£63.99
Inc VAT
Up to 8.5% off
View 4 Variants
DDR4 CL16 288-Pin Dimm
By
Kingston VRAM
Get it by
Thu, 24th Apr
From
£39.99
Inc VAT
Up to 5.5% off
View 20 Variants
TP PCIe Opal2 M.2 2280 SSD
By
Lenovo
Get it by
Thu, 24th Apr
From
£149.99
Inc VAT
View 2 Variants
Memory Tp 16gb Ddr4 3200 Sodimm
By
Lenovo
Get it by
Thu, 24th Apr
£159.99
Inc VAT
1
Add To Basket
Hpe 32gb 2rx4 Pc4-3200aa-R Smart Kit
By
Hewlett Packard Enterprise
Get it by
Fri, 25th Apr
£173.99
Inc VAT
£179.99
3% off
1
Add To Basket
10TB Ironwolf 7200 RPM SATA 6Gbs 3.5 Inch Internal NAS Hard Disk Drive
By
Seagate
Get it by
Thu, 24th Apr
£299.99
Inc VAT
1
Add To Basket
32 GB 3200MHz DDR4 Memory Module
By
HP
Get it by
Thu, 24th Apr
#ReducedPrice
£499.99
Inc VAT
£549.99
9% off
1
Add To Basket
Nvidia T400 4 GB GDDR6
By
Lenovo
Get it by
Thu, 24th Apr
£199.99
Inc VAT
1
Add To Basket
4X71K08907 Memory Module 16 GB 1 X 16 GB DDR5 4800 MHz
By
Lenovo
Get it by
Thu, 24th Apr
#ReducedPrice
£179.99
Inc VAT
£189.99
5% off
1
Add To Basket
4X71D07932 Memory Module 32 GB 1 X 32 GB DDR4 3200 MHz
By
Lenovo
Get it by
Thu, 24th Apr
£299.99
Inc VAT
1
Add To Basket
4X71M23188 Memory Module 32 GB 1 X 32 GB DDR5 5600 MHz
By
Lenovo
Get it by
Thu, 24th Apr
£369.99
Inc VAT
1
Add To Basket
AB949334 Memory Module 16 GB 1 X 16 GB DDR5 4800 MHz
By
Dell
Get it by
Thu, 24th Apr
£129.99
Inc VAT
1
Add To Basket
AB883075 Memory Module 32 GB 1 X 32 GB DDR5 4800 MHz
By
Dell
Get it by
Thu, 24th Apr
£239.99
Inc VAT
1
Add To Basket
See more results