870 EVO 2.5 Inch 2TB Serial ATA III VNAND Internal SSD Up to 560MBs Read Speed Up to 530MBs Write Speed

Order Code: ZT1537518S

£219.99 Inc VAT (20%)


Description

Samsung 870 EVO 2.5 Inch 2TB Serial ATA III VNAND Internal SSD Up to 560MBs Read Speed Up to 530MBs Write Speed The latest model of the worldís best-selling SSD series has finally arrived. The 870 EVO inherits the legacy of Samsungís pioneering SSD technology, boasting upgraded performance, reliability and compatibility to suit the needs of anyone from content creators and IT professionals to everyday users.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 870 EVO 2.5 Inch 2TB Serial ATA III VNAND Internal SSD Up to 560MBs Read Speed Up to 530MBs Write Speed
  • Colour
    Black
  • Width
    100mm
  • Height
    7mm
  • Depth
    70mm
  • Capacity
    2TB
  • Form
    Internal Drive
  • Weight
    45g
  • Type
    Solid State Drives
  • Data Transfer Rate
    560MB/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome