Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Exos 10e2400 Internal Hard Drive 2.5" Sff SAS 12gb/S
By Seagate
2 Variants From
£162.99
Inc VAT (20%)
See 2 Product Variants
£162.99
Description
Description unavailable
Feature Attributes
Depth:
100.5 mm
Width:
70.1 mm
Height:
15 mm
Type:
HDD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome