Nvidia T1000 4Gb Gddr6 128Bit 896 Cuda Cores Pci Express 30 X 16 4Xmini Displayport 50 W

Order Code: ZT1694297S

£469.99 Inc VAT (20%)


Description

Lenovo NVIDIA T1000 4GB GDDR6, 128-bit, 896 CUDA Cores, PCI Express 3.0 x 16, 4xMini DisplayPort, 50 W. Graphics processor family: NVIDIA, Graphics processor: T1000. Discrete graphics card memory: 4 GB, Graphics card memory type: GDDR6, Memory bus: 128 bit. Maximum resolution: 7680 x 4320 pixels. DirectX version: 12.0, OpenGL version: 4.6. Interface type: PCI Express x16 3.0. Cooling type: Active, Number of fans: 1 fan(s)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome