3 Bay for 3.5in SAS II SATA III 6 Gbps H

Order Code: ZT1539010S

£109.99each Inc VAT (20%)
£219.98 minimum order value

Minimum order quantity: 2.

Description

StarTech 3 Bay for 3. 5in SAS II SATA III 6 Gbps H The HSB3SATSASBA Removable 3-drive backplane lets you quickly install and hot-swap 3. 5 drives from the front of your computer, by turning two 5. 25" bays into a hot-swappable interface for you to connect up to three 3. 5� SATA or SAS hard drives (HDD). For added versatility, the hard drive bay can interface with SATA I/II/III and SAS I/II hard drives -- an ideal accommodation for enterprise system applications. For a quick and secure method of installing and removing drives, the backplane features ejection levers and a key-lock design. To help prevent drive failure, the bay provides excellent heat dissipation with a built-in fan, and a vented solid aluminum enclosure. The HSB3SATSASBA is backed by a StarTech. com 2-year warranty and free lifetime technical support. "

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome