10TB Ironwolf 7200 RPM SATA 6Gbs 3.5 Inch Internal NAS Hard Disk Drive

Order Code: ZT2123562S

£309.99 Inc VAT (20%)


Description

Seagate 10TB Ironwolf 7200 RPM SATA 6Gbs 3.5 Inch Internal NAS Hard Disk Drive IronWolf™ is designed for everything NAS. Get used to tough, ready, and scalable 24√ó7 performance that can handle multi-drive environments across a wide range of capacities.

Specifications for 10TB Ironwolf 7200 RPM SATA 6Gbs 3.5 Inch Internal NAS Hard Disk Drive
  • Height
    26.1mm
  • Type
    HDD
  • Depth
    147mm
  • Width
    101.8mm
  • Weight
    690g
  • Form
    Internal Drive
  • Capacity
    10TB
  • Dimensions (W x D x H)
    102x147x26mm
  • Data Transfer Rate
    210MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome