80x25mm DualBall Bearing PC Case Fan LP4

80x25mm DualBall Bearing PC Case Fan LP4

Order Code: ZT1536596SCopy

£13.99 Inc VAT (20%)
£15.9912.5% off
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

80x25mm DualBall Bearing PC Case Fan LP4 This versatile PC case fan is designed to fit a broad range of computer case designs, to circulate cool air into the case, or exhaust warm air out - preventing problems due to overheating components. A quiet cooling solution, the near silent 8cm fan features a brushless ball bearing design coupled with a high-efficiency blade layout, capable of moving 37 CFM of air. This broadly compatible PC cooling solution can be powered through a simple LP4 connection to the computer power supply.

See full description