2.5in HD to 3.5in Drive Bay Mounting Kit

Order Code: ZT1537781S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

2. 5in HD to 3. 5in Drive Bay Mounting Kit The BRACKET25SAT SATA hard drive mounting kit lets you install a 2. 5in SATA hard drive (HDD) or solid state drive (SSD) into a 3. 5in mounting bay -- enabling you to significantly increase the performance of your desktop by adding the speed of a 2. 5in SSD. For a hassle-free installation, the hard drive mounting kit includes the required SATA data and power cabling for your SATA drive. Plus, the bracket can support IDE drives when using our 2. 5in to 3. 5in IDE Hard Drive cable adapter (IDE4044). The BRACKET25SAT features solid steel construction, and is backed by a StarTech. com lifetime warranty and free lifetime technical support

See full description
Specifications for 2.5in HD to 3.5in Drive Bay Mounting Kit
  • Material
    Aluminium
  • Height
    10mm
  • Depth
    100mm
  • Width
    98mm
  • Colour
    Silver
  • Type
    Server & Data Racks
  • For Use With
    1 Drive
  • Weight
    110g
  • Form
    Bracket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome