5.25in Rugged Sata HDD Rack Enclosure

Order Code: ZT1540492S

£45.99 Inc VAT (20%)


Description

Startech 5. 25in Rugged SATA HDD Rack Enclosure This high quality Removable SATA Hard Drive Drawer/Mobile Rack delivers a professional-grade hot-swap solution, allowing you to quickly swap SATA hard drives in/out of a computer without having to open the computer case. The mobile rack is fully compatible with RAID installations to ensure maximum performance and versatility for enhanced storage applications. To maximize performance and utilize the full speed potential of your SATA III hard drives, this HDD Backplane supports SATA III for transfer speeds up to 6 Gbps when paired with a compatible controller. Simply install the drive bay into a 5. 25in bay on the host computer, then mount a 3. 5in SATA HDD into the (removable) caddy. Connecting the SATA hard drive to the computer is as easy as inserting the caddy into the drive bay, which can be locked to prevent unauthorized removal of the drive. Features a front panel ball bearing fan, aluminium construction and 25K insertion rating. Backed by StarTech. com's 2-year warranty. This product is interchangeable as a replacement for StorCase SATA models S21J111, SC21J111 and RJR110.

See full description
Specifications for 5.25in Rugged Sata HDD Rack Enclosure
  • Width
    147mm
  • Type
    Carrier Panel
  • Material
    Aluminium
  • Depth
    190mm
  • Height
    41mm
  • Colour
    Black
  • Capacity
    1 Drive
  • For Use With
    3.5in SATA Drives
  • Form
    Storage Enclosure
  • Weight
    782g
  • Portable Or Desktop
    Desktop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome