Lenovo Nvidia T400. Graphics processor family: NVIDIA, Graphics processor: T400. Discrete graphics card memory: 4 GB, Graphics card memory type: GDDR6. Maximum resolution: 7680 x 4320 pixels. Interface type: PCI Express x16 3.0. Cooling type: Active, Number of fans: 1 fan (s)