Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
1Tb Blue 64Mb 3.5In
By WD
Order Code:
ZT1563276S
£79.99
each
Inc VAT (20%)
£319.96 minimum order value
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.19
6%
4
Add to basket
Minimum order quantity: 4.
Currently unavailable
Unavailable
GBP
319.96
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/1tb-blue-64mb-3-5in/p/ZT1563276S
Add to quotation
View all Internal Hard Drives
Description
1tb Blue 64mb 3.5in Sata 6gb/S 7200rpm
Tags:
#BulkDiscount
Specifications
Specifications for 1Tb Blue 64Mb 3.5In
Type
HDD
Depth
147mm
Width
101.6mm
Height
25.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome