Wd Blue Wd5000Azlx

Order Code: ZT1513304S

£55.99 Inc VAT (20%)


Description

Western Digital Blue. HDD size: 3.5", HDD capacity: 500 GB, HDD speed: 7200 RPM

Specifications for Wd Blue Wd5000Azlx
  • Size
    500gB
  • Type
    Hard Disks
  • Capacity
    500GB
  • Weight
    450g
  • Data Transfer Rate
    Up to 6GB/s
  • Form
    Internal Drive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome