Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
1Tb Black 64Mb 2.5In
By WD
Order Code:
ZT1560466S
£109.99
each
Inc VAT (20%)
£219.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Currently unavailable
Unavailable
GBP
219.98
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/1tb-black-64mb-2-5in/p/ZT1560466S
Add to quotation
View all Internal Hard Drives
Description
1tb Black 64mb 2.5in Sata 6gb/S 7200 Rpm
Specifications
Specifications for 1Tb Black 64Mb 2.5In
Height
7mm
Depth
100.2mm
Width
69.8mm
Type
HDD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome