Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Storage 2TB 7200RPM 3.5 Sata (Workstation)
By Lenovo
Order Code:
ZT1134920S
£214.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
214.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/storage-2tb-7200rpm-3-5-sata-workstation/p/ZT1134920S
Add to quotation
View all Internal Hard Drives
Description
2TB 7200RPM 3.5 Sata (Workstation)
Specifications
Specifications for Storage 2TB 7200RPM 3.5 Sata (Workstation)
Depth
147mm
Type
HDD
Width
101.6mm
Height
26.1mm
Interface
Serial Ata
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome