7.1 PCIe Channel Sound Card 24bit 192KHz

Order Code: ZT1540536S

£65.99 Inc VAT (20%)


Description

7. 1 PCIe Channel Sound Card 24bit 192KHz With this 7. 1-channel PCIe sound card, you can create a high-quality home theatre sound system. It offers SPDIF input and output ports which deliver crystal-clear digital optical audio, for the ultimate listening experience. Versatile performanceThe versatile sound card can be used with a variety of audio devices. And with SPDIF digital optical or 3. 5mm analogue output, you don�t need to worry about the connection types on your devices. You can output digital audio to your optical receiver or DAC, or analogue audio to your sound system. With up to 24-bit and 192KHz playback and recording, this 7. 1 surround sound adapter card delivers high-definition audio for superb sound quality. Simple installationUnlike typical sound cards, this card is designed to fit in low-profile computers, making it ideal for home theatre personal computers (HTPC). It spans the multiple ports across a main card plus an innovative separate header bracket. The card is configured with standard profile brackets and includes low-profile (half-height) brackets. The 7. 1 channel surround sound card is easy to install. It�s perfect for anyone looking for a simple solution to upgrade their listening experience, such as music enthusiasts or mixing professionals. Multiple input optionsFor added scalability, you can quickly connect a microphone or other recording devices to your computer through two 3. 5mm stereo or SPDIF digital audio input jacks. The PEXSOUND7CH is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for 7.1 PCIe Channel Sound Card 24bit 192KHz
  • Weight
    99g
  • Form
    Sound Cards
  • Type
    PCI Cards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome