4 Bay Backplane for 3.5in SAS SATA HDD

4 Bay Backplane for 3.5in SAS SATA HDD

Order Code: ZT1539179S

£159.99each Inc VAT (20%)
£319.98 minimum order value

Minimum order quantity: 2.

Description

4 Bay Backplane for 3. 5in SAS SATA HDD The HSB4SATSASBA Removable 4-drive Backplane makes inserting and removing drives fast and easy, by turning three 5. 25 bays into a hot-swappable interface for up to four 3. 5"" SATA or SAS hard drives (HDD). For added versatility, the hot swap bay can interface with SATA I/II/III and SAS I/II hard drives -- an ideal solution for enterprise system applications. For a quick and secure method of installing and removing drives, the backplane features ejection levers and a key-lock design. To help prevent drive failure, the bay provides drive cooling with a built-in fan and excellent heat dissipation with a vented aluminium enclosure. The HSB4SATSASBA is backed by a StarTech. com 2-year warranty and free lifetime technical support. "

See full description
Specifications for 4 Bay Backplane for 3.5in SAS SATA HDD
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome