Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Ironwolf Pro 72 18TB SATA 3.5in Int HDD
By Seagate
Order Code:
ZT3524707S
£599.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
599.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/ironwolf-pro-72-18tb-sata-3-5in-int-hdd/p/ZT3524707S
Add to quotation
View all Internal Hard Drives
Description
Seagate IronWolf Pro 72 18TB 3.5 Inch SATA 6Gbs 256MB Cache Internal Hard Drive
Specifications
Technical Information
Specifications for Ironwolf Pro 72 18TB SATA 3.5in Int HDD
Type
Hard Disks
Capacity
18TB
Form
Internal Drive
Weight
670g
Connection
SATA 6.0GB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome