WD Blue 4TB Blue SATA 3.5in Internal HDD

Order Code: ZT3528427S

£109.99 Inc VAT (20%)


Description

Western Digital Blue WD40EZAX 4TB 3.5 Inch SATA 5400 RPM Internal Hard Drive

Specifications for WD Blue 4TB Blue SATA 3.5in Internal HDD
  • Type
    Hard Disks
  • Connection
    SATA
  • Data Transfer Rate
    Up to 175MB/s
  • Weight
    570g
  • Capacity
    4TB
  • Form
    Internal Drive
  • Colour
    Purple/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome