HPE BL660c Gen9 Intel Xeon E5-4620v3 (2.0GHz/10-core/25MB/105W) 2-processor Kit. Processor family: Intel Xeon E5 v3, Processor socket: LGA 2011 (Socket R) , Processor lithography: 22 nm. Memory channels: Quad-channel. Market segment: Server