HPE Xeon E5-2650 v4 DL160 Gen9 Kit. Processor family: Intel® Xeon® E5 v4, Processor socket: LGA 2011-v3, Processor lithography: 14 nm. Memory channels: Quad-channel, Maximum internal memory supported by processor: 1.54 TB, Memory types supported by processor: DDR4-SDRAM. Market segment: Server, PCI Express configurations: 1x16, 1x4, 1x8, Supported instruction sets: AVX 2.0. Processor package size: 52.5 x 51 mm. Compatibility: DL160 Gen9