1.25 Gbps GB SM LC Fiber SFP DDM 20km

Order Code: ZT1538669S

£69.99each Inc VAT (20%)
£209.97 minimum order value

Minimum order quantity: 3.

Description

1. 25 Gbps GB SM LC Fiber SFP DDM 20km The SFPG1320C is a Cisco GLC-LH-SMD compatible fibre transceiver module that has been designed, programmed and tested to work with Cisco brand switches and routers. It delivers dependable 1 GbE connectivity over fibre cable, for 1000BASE-LH compliant networks, with a maximum distance of up to 20 km (12. 4 mi). Technical Specifications:Wavelength: 1310nmMaximum Data Transfer Rate: 1. 25 GbpsType: Single Mode FibreConnection Type: LC ConnectorMaximum Transfer Distance: 20 km (12. 4 mi)MTBF: 2, 722, 277 hoursPower Consumption: Less than 1 WattDigital Diagnostics Monitoring (DDM): YesThis SFP fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for 1.25 Gbps GB SM LC Fiber SFP DDM 20km
  • Depth
    60mm
  • Height
    10mm
  • Width
    12mm
  • Number of Ports
    1
  • Type
    Ethernet Switches
  • Weight
    20g
  • Wired/Wireless
    Wired
  • Data Rates
    1.25GBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome