12in Latching SATA to Right Angle Cable

Order Code: ZT1540041S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

StarTech 12in Latching SATA to Right Angle Cable This 12in right-angled latching SATA cable features a (straight) female Serial ATA connector as well as a right-angled (female) SATA connector, providing a simple connection to a Serial ATA drive even if space near the drive's SATA port is limited. The cable offers latching connectors, which ensure secure connections for SATA hard drives and motherboards that support this feature.
Once the right-angled SATA connector has been inserted into the drive's SATA data port, the shaft of the cable is seated flush with the rear panel of the drive, eliminating the clutter of excess cable at the connection point - an ideal solution for small or micro form factor computer cases.
The right angled SATA cable supports high speed data transfers up to 6Gbps, and features a thin, narrow construction that helps to improve airflow within the computer case; the cable features a rugged, yet flexible design that makes it easy to make the SATA connection as needed, and is backed by StarTech.com's Lifetime Warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 12in Latching SATA to Right Angle Cable
  • Cable Length
    0.3m
  • Colour
    Red
  • Type
    External Computer Cables
  • Form
    Drive Cables
  • Weight
    8g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome