4 Port HDMI 2.0 18G Splitter

Order Code: ZT3431017S

£72.99 Inc VAT (20%)


Description

Lindy 4 Port HDMI 2.0 18G Splitter. Video port type: HDMI, Video out: 4x HDMI. Maximum resolution: 3840 x 2160 pixels, Product colour: Black, Housing material: Metal. AC input voltage: 5 V, Input current: 1 A. Width: 163 mm, Depth: 63 mm, Height: 16 mm. Package width: 248 mm, Package depth: 55 mm, Package height: 183 mm

Specifications for 4 Port HDMI 2.0 18G Splitter
  • Housing Material
    Metal
  • Width
    163mm
  • Depth
    63mm
  • Height
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome