4XH1L18997 Graphics Card Bridge 2-way Graphics Card Bridge

Order Code: ZT3427785S

£269.99 Inc VAT (20%)


Description

Lenovo 4XH1L18997. Product type: 2-way graphics card bridge, Product colour: Black. Weight: 460 g, Depth: 47.4 mm, Height: 5.44 mm

Specifications for 4XH1L18997 Graphics Card Bridge 2-way Graphics Card Bridge
  • Depth
    47.4mm
  • Colour
    Black
  • Weight
    460g
  • Height
    5.44mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome