5.25in Trayless Mobile Rack for 3.5in HD

Order Code: ZT1539013S

£25.99 Inc VAT (20%)


Description

Startech 5. 25in Trayless Mobile Rack for 3. 5in HD This 3. 5in SATA hard drive hot-swap bay allows you to install a 3. 5in SATA drive in an available/unused 5. 25in drive bay. To remove the drive, it's as simple as opening the front panel door; to re-insert a drive, simply insert the drive (connector first) until the door closes. The hot swap bay offers a trayless design that makes it the ideal solution for quick and easy drive removals and insertions as part of a system building process, or integration into rackmount systems or industrial environments. To maximize performance and utilize the full speed potential of your SATA III hard drives, this HDD Backplane supports SATA III for transfer speeds up to 6 Gbps when paired with a compatible controller. Also a perfect addition for operating system image deployment and any task that requires being able to quickly access large volumes of data on the fly, the hot swap bay provides everything you need to expedite important projects while maintaining a reliable storage solution. With support for SATA HDD speeds up to 6. 0 Gbps, the mobile rack/backplane is fully compatible with RAID installations to ensure maximum performance and versatility for enhanced storage applications. Designed to provide a durable and reliable operating experience, the mobile rack features a 50, 000+ insertion rating and is backed by StarTech. com's 2-year warranty.

See full description
Specifications for 5.25in Trayless Mobile Rack for 3.5in HD
  • Dimensions (W x D x H)
    149x184x42mm
  • HDD
    None Shipped
  • Connection
    SATA
  • Type
    Drive Enclosures
  • Form
    Drive Bay
  • Capacity
    1 Drive
  • Weight
    261g
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome