Doro 5860. Form factor: Bar. SIM card capability: Single SIM. Display diagonal: 6.1 cm (2.4") , Display resolution: 320 x 240 pixels. Rear camera resolution (numeric) : 2 MP. Bluetooth. Battery technology: Lithium-Ion (Li-Ion) , Battery capacity: 1000 mAh, Standby time (2G) : 380 h. Weight: 112 g. Product colour: Black, White