5G AX3000 Whole Home Mesh WiFi 6 Gateway

Order Code: ZT3453082S

£309.99 Inc VAT (20%)


Description

TP-Link 5G AX3000 Whole Home Mesh WiFi 6 Gateway. Product colour: White, Antenna type: Internal, Product type: Mesh system. Wi-Fi band: Dual-band (2.4 GHz/5 GHz) , Top Wi-Fi standard: Wi-Fi 6 (802.11ax) , Wi-Fi standards: 802.11b, 802.11g, Wi-Fi 4 (802.11n) , Wi-Fi 5 (802.11ac) , Wi-Fi 6 (802.11ax) Mobile network generation: 5G, 4G standard: LTE-TDD & LTE-FDD. Supported network protocols (IPv6) : IPv4/IPv6. Width: 130 mm, Depth: 123 mm, Height: 210.5 mm

See full description
Specifications for 5G AX3000 Whole Home Mesh WiFi 6 Gateway
  • Type
    Network Routers
  • Wired/Wireless
    Wired
  • Colour
    White
  • Dual Band
    2.4GHz / 5GHz
  • Certification
    RoHS, CE, RCM
  • Protocol
    IPv4, IPv6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome