65W GaN USB-C Laptop Charger

Order Code: ZT3433583S

£84.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£84.990%
5 +£81.594%


Description

HP 65W GaN USB-C Laptop Charger. Purpose: Notebook, Power supply type: Indoor, Output voltage: 5, 9, 12, 15, 20 V. Product colour: Black. Sustainable technologies and materials: Outside box and corrugated cushions are 100% sustainably sourced and recyclable; 30% post-consumer.. Cable length: 1 m, Width: 75 mm, Depth: 53 mm. Quantity per pack: 1 pc (s) , Package width: 75 mm, Package depth: 53.3 mm

Specifications for 65W GaN USB-C Laptop Charger
  • Cable Length
    1m
  • Depth
    53mm
  • Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome