Lenovo 65W USB-C Wall Adapter UK. Purpose: Universal, Power supply type: Indoor, Input voltage: 100 - 240 V. Product colour: Black. Cable length: 1.7 m, Width: 56 mm, Depth: 28.5 mm. Quantity per pack: 1 pc (s) , Package width: 118 mm, Package depth: 95.5 mm