Add-on Desktop With Folding Lid, Height 95/275mm, WxD 495 X 495mm, Brilliant Blue

Order Code: ZT2708819S

£249.99 Inc VAT (20%)


Description

Add-on desktop with folding lid, height 95/275 mm, WxD 495 x 495 mm, brilliant blue. Supplied = assembled. Height = 275 mm. Width = 495 mm. Depth = 495 mm. Material = sheet steel, powder coated. Colour = brilliant blue RAL 5007. Lock type = cylinder lock. Product type = accessories. With folding lid and pen tray. Height x width x depth 95/275 x 495 x 495 mm.

Specifications for Add-on Desktop With Folding Lid, Height 95/275mm, WxD 495 X 495mm, Brilliant Blue
  • Colour
    Light Grey
  • Product Type
    Accessories
  • Material
    Sheet Steel, Powder Coated
  • Supplied
    Assembled
  • Width
    495mm
  • Depth
    495mm
  • Lock Type
    Cylinder Lock
  • Height
    275mm