AP4423A Automatic Transfer Switch (Ats)

Order Code: ZT3449205S

£1,029.99 Inc VAT (20%)


Description

APC AP4423A. Input operation voltage (min) : 207 V, Input operation voltage (max) : 253 V, AC input frequency: 50 - 60 Hz. Form factor: Rackmount, Rack capacity: 1U, Product colour: Black. AC outlets quantity: 9 AC outlet (s) , AC outlet types: C13 coupler, C19 coupler. Width: 432 mm, Depth: 236 mm, Height: 44 mm. Package width: 600 mm, Package depth: 356 mm, Package height: 114 mm

See full description
Specifications for AP4423A Automatic Transfer Switch (Ats)
  • Rack Height
    1U
  • Nominal Input Voltage
    230V ac 1 Phase
  • Weight
    3.74kg
  • RoHS Compliant
    Yes
  • Output Power Capacity
    230V ac 1 Phase
  • Dimensions (W x D x H)
    432x236x44mm
  • Input Connections
    IEC 60320 C20 16 A 2P + E
  • Load Capacity
    3700VA
  • Input Frequency
    50/60Hz
  • Type
    UPS Power Supplies
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome