AX3000 Whole Home Mesh WiFi 6 System with PoE - Deco X50-POE (3-PACK)

Order Code: ZT3453006S

£359.99 Inc VAT (20%)


Description

TP-Link AX3000 Whole Home Mesh WiFi 6 System with PoE. Product colour: White, Antenna type: Internal, Product type: Mesh system. Wi-Fi band: Dual-band (2.4 GHz/5 GHz) , Top Wi-Fi standard: Wi-Fi 6 (802.11ax) , Wi-Fi standards: Wi-Fi 6 (802.11ax) Cloud services supported: TP-Link ID, Firewall security: SPI Firewall, Mobile operating systems supported: Android 5.0, Android 5.1, Android 6.0, Android 7.0, Android 7.1, Android 7.1.2, Android 8.0, .. Width: 154 mm, Depth: 154 mm, Height: 68.6 mm. Number of products included: 3 pc (s) , Number of adapters included: 3 pc (s)

See full description
Specifications for AX3000 Whole Home Mesh WiFi 6 System with PoE - Deco X50-POE (3-PACK)
  • Type
    Network Routers
  • Colour
    White
  • Wired/Wireless
    Wired
  • Dual Band
    2.4GHz / 5GHz
  • Protocol
    IPv4, IPv6
  • Certification
    CE, FCC, RoHS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome