BPB012btBK 20000 mAh Black

Order Code: ZT3436702S

£40.99 Inc VAT (20%)

Currently unavailable

Description

Belkin BPB012btBK. Battery capacity: 20000 mAh. USB Type-A output ports: 2, USB Type-C ports quantity: 1. Total output power: 15 W. Product colour: Black

Specifications for BPB012btBK 20000 mAh Black
  • Type
    Rechargeable Battery Packs
  • Power
    20000mAh
  • USB Port
    2 x USB-A, 1 x USB-C
  • Connection
    USB
  • For Use With
    Mobile Devices
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome