Dj Disco Booth Pro

Order Code: ZT5365294S

£272.99 Inc VAT (20%)


Description

Elevate your setup with our premium DJ booth crafted to provide a stylish and durable platform for every performance. With overall dimensions of 146cm x 70cm x 135cm this booth offers ample space for your entire setup while maintaining a compact footprint that suits any venue from intimate events to club nights. Built with powder-coated steel the booth offers both strength and a sleek modern look that complements any setting. Designed with practicality and stability in mind this DJ booth supports up to 100kg on its spacious 140cm wide by 67cm deep shelf ensuring you have the capacity to safely handle multiple turntables mixers and laptops. Positioned at an ergonomic 91.5cm from the ground the shelf is at the perfect height to keep your gear accessible for effortless mixing. The booth comes with interchangeable black and white stretch cloth covers each packed in convenient zip-up bags giving you the flexibility to match any theme or lighting setup. With two hooks to keep the covers snugly in place and a simple setup mechanism that slides over the frames feet and top corners this booth ensures a smooth seamless look that enhances your professional image. The cover is secured at the back for a polished finish. Air ventilation is no issue with the vented design allowing the heat to easily circulate when on stage to keep your devices protected. Cable management is made effortless with two large cable tidies keeping cords organised and out of sight for a clean professional appearance. The DJ booth comes with a padded black storage bag with sturdy handles making transport a breeze. Its lightweight design ensures effortless portability for mobile DJs while its robust construction guarantees exceptional durability on the road. Bring your DJ setup to life with this versatile high-quality DJ booth combining style durability and functionality in one easy-to-use design. Product Features: * Durable Steel Foldable Design * Interchangeable Stretch Covers * Ventilated Mesh Panels * Spacious Mixing Shelf * Portable Padded Storage Bag Specifications: * Colour: Black * Weight: 24.5kg * Material: Powder Coated Steel * Height: 135cm/1.35m/53.1 * Width: 146cm/1.46m/57.5 * Depth: 70cm/0.7m/27.6 * Weight Capacity: 100kg * Height Of Shelf From Floor: 91.5cm * Shelf Size: 140cm x 67cm * Cable Tidy: 8cm x 2.7cm Box Contents: * 1 x Professional DJ Booth Pro Stand * 1 x Solid Black Cloth Cover & Storage Bag * 2 x Clean White Cloth Cover & Storage Bag * 1 x Secure Padded Storage Bag with Handle * 1 x Practical Fixing Kit

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome