Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Accessories - Various
G54 Midnight Blue - PAYT0027GB
By Motorola
Order Code:
ZT3456369S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-accessories-various/g54-midnight-blue-payt0027gb/p/ZT3456369S
Add to quotation
View all Computer Accessories - Various
Description
MOTOROLA G54 Midnight Blue PAYT0027GB
Specifications
Specifications for G54 Midnight Blue - PAYT0027GB
Type
Mobile Phones
Weight
177g
Colour
Midnight Blue
Operating System
Android 13
Connection
Wi-Fi and Bluetooth 5.3
Screen Size
6.5in
Processor
MediaTek Dimensity 7020
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome