Onetouch 4021 4.57 cm (1.8") 76 g Grey

Order Code: ZT3446555S

£23.99 Inc VAT (20%)


Description

TCL onetouch 4021. Form factor: Bar. SIM card capability: Dual SIM. Display diagonal: 4.57 cm (1.8") , Display resolution: 128 x 160 pixels. Rear camera resolution (numeric) : 0.08 MP. Bluetooth. Battery capacity: 1030 mAh, Standby time (2G) : 210 h. Weight: 76 g. Product colour: Grey

Specifications for Onetouch 4021 4.57 cm (1.8") 76 g Grey
  • Weight
    76g
  • Colour
    Grey