RE705X V1 - Wi-Fi Range Extender - GigE - Wi-Fi 6 - 2.4 GHz, 5 GHz

Order Code: ZT3455451S

£79.99 Inc VAT (20%)


Description

TP-Link RE705X. Product colour: White, Antenna type: External, Product type: Mesh router. Wi-Fi band: Dual-band (2.4 GHz/5 GHz) , Top Wi-Fi standard: Wi-Fi 6 (802.11ax) , WLAN data transfer rate (max) : 2402 Mbit/s. Power consumption (typical) : 12.6 W, AC adapter input voltage: 100 - 240 V, AC adapter frequency: 50/60 Hz. Width: 97 mm, Depth: 46 mm, Height: 158 mm

See full description
Specifications for RE705X V1 - Wi-Fi Range Extender - GigE - Wi-Fi 6 - 2.4 GHz, 5 GHz
  • Product Type
    Home Plug Network
  • Data Rates
    Up to 2402 Mbps (5GHz)
  • Dimensions (W x D x H)
    97x46x158mm
  • Colour
    White
  • Connection
    Wall Plug
  • Certification
    CE, RoHS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome