Tapo D230S1 Battery Doorbell

Order Code: ZT3455910S

£122.99 Inc VAT (20%)
£139.9912% off


Description

TP-Link Tapo Smart Battery Video Doorbell. Product colour: Black, White, LED type: IR, Certification: CE, RoHS, RCM, R-NZ, FCC, EAC, Triman, UKCA. Audio formats supported: G.711. Megapixel (approx.) : 5 MP, Maximum video resolution: 2560 x 1920 pixels, Maximum frame rate: 15 fps. Connectivity technology: Wireless, Wi-Fi standards: 802.11b, 802.11g, Wi-Fi 4 (802.11n) , Frequency: 2400 MHz. Power source type: Battery, DC

See full description
Specifications for Tapo D230S1 Battery Doorbell
  • Type
    CCTV Cameras
  • Connection
    Wi-Fi
  • Suitable For
    Outdoor Use
  • Colour
    White/Black
  • Viewing Angle
    160 Degree Diagonal View
  • Power
    DC Power Adapter
  • Night Function
    Yes
  • Audio
    Two Way Audio
  • Resolution
    2K 5MP (2560 x 1920)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome