Tapo Smart Wire-Free Security Camera System, 2-Camera System - Tapo C420S2

Order Code: ZT3455687S

£219.99 Inc VAT (20%)


Description

TP-Link Tapo Smart Wire-Free Security Camera System, 2-Camera System. Type: IP security camera, Placement supported: Indoor & outdoor, Connectivity technology: Wireless. Mounting type: Wall, Product colour: White, Form factor: Bulb. Optical sensor size: 25.4/3 mm (1/3") , Effective sensor resolution (thermal module) : 2560 x 1440 pixels. Viewing angle, horizontal (panoramic camera) : 113°. Focal length range: 3.18 mm

Specifications for Tapo Smart Wire-Free Security Camera System, 2-Camera System - Tapo C420S2
  • Product Type
    CCTV Cameras
  • Suitable For
    Indoor/Outdoor
  • Connection
    Wireless
  • Colour
    White
  • Viewing Angle
    113 Degree View
  • Resolution
    2K QHD (2560x1440)
  • Power
    DC Power Adapter
  • Audio
    Two Way Audio
  • Night Function
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome