ThinkBook 14 G6 Irl 21KG - Intel Core i7 - 13700H/2.4 GHz - Win 11 Pro - Intel Iris XE Graphics - 16 GB Ram - 512 GB SSD NVMe - 14" IPS 1920 X 1200 - Wi-Fi 6 - Dual Tone Arctic Grey - Kbd UK

Order Code: ZT3448978S

£1,099.99 Inc VAT (20%)


Description

Lenovo ThinkBook 14 G6 IRL 21KG - Intel Core i7 - 13700H/2.4 GHz - Win 11 Pro - Intel Iris Xe Graphics - 16 GB RAM - 512 GB SSD NVMe - 14" IPS 1920 x 1200 - Wi-Fi 6 - dual tone arctic grey - kbd: UK 21KG004SUK

Specifications for ThinkBook 14 G6 Irl 21KG - Intel Core i7 - 13700H/2.4 GHz - Win 11 Pro - Intel Iris XE Graphics - 16 GB Ram - 512 GB SSD NVMe - 14" IPS 1920 X 1200 - Wi-Fi 6 - Dual Tone Arctic Grey - Kbd UK
  • Screen Size
    14in
  • Weight
    1.7kg
  • Type
    Notebook PCs
  • Memory (RAM)
    16GB
  • Operating System
    Windows 11 Pro
  • Processor
    Intel Core i7 1370OH
  • Dimensions (W x D x H)
    356x253.5x17.5mm
  • Webcam
    Yes
  • Colour
    Arctic Grey
  • SSD
    512GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome