Thunderbolt 3 PCIe Expansion Chassis DP

Order Code: ZT1535720S

£339.99 Inc VAT (20%)


Description

Thunderbolt 3 PCIe Expansion Chassis DP This Thunderbolt�3 PCIe expansion chassis lets you add a PCI Express card to your laptop or desktop computer, through an external Thunderbolt 3 connection. The chassis also features a DisplayPort video output, so you can connect an additional monitor to your laptop, and supports Thunderbolt 3 daisy chaining, so you can expand your workstation even further. Expand the capabilities of your Thunderbolt 3 computerThe Thunderbolt 3 PCIe chassis makes it easy to expand your system with the capabilities you need to work at peak productivity. You can add many types of PCI Express cards, such as a PCIe USB 3. 1/3. 0/2. 0 and USB-C, SSD, network, eSATA, FireWire or video capture cards. And, with the speed and bandwidth support of Thunderbolt 3 and PCIe 3. 0, you can enjoy many of the same port additions you would from the PCI Express expansion slots of a desktop system. Extend your workstationThe external PCIe enclosure features a dedicated DisplayPort output that lets you add an additional display to your laptop or desktop computer. The enclosure features a second Thunderbolt 3 (USB-C) port, that you can use to connect a secondary display (a USB-C video adapter may be required). With multiple extended displays, you can work more efficiently by multitasking faster, and avoid the hassle of continually repositioning several open windows or programs. You can also use the second Thunderbolt 3 port to connect additional Thunderbolt, USB and DisplayPort devices to your system. You can daisy chain up to six Thunderbolt 3 devices and expand your workstation to suit your specific requirements. Increase productivity with faster speedsThunderbolt 3 is the fastest connection available, which means you don�t have to deal with the performance bottlenecks of a slower connection, and can accomplish more in the same amount of time. At up to 40Gbps this Thunderbolt 3 expansion chassis gives you the throughput to add displays to your laptop, access files quickly, and work without disruptions. It�s easy to access and edit large uncompressed files such as videos and images on the fly, making it ideal for dynamic on-site production. The TB31PCIEX16 is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for Thunderbolt 3 PCIe Expansion Chassis DP
  • Read Speed
    40 Gbps (Thunderbolt 3)
  • Weight
    1.6kg
  • Capacity
    3 Ports
  • Form
    Adapter
  • Type
    PCI Cards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome