TX-4 Backpack Notebook Bag with USB Port

Order Code: ZT3445021S

£119.99 Inc VAT (20%)


Description

Veho TX-4 Back pack notebook bag with USB port. Backpack type: Travel backpack, Product main colour: Black, Blue, Material: Polyester. Width: 260 mm, Depth: 160 mm, Height: 470 mm. Package width: 260 mm, Package depth: 160 mm, Package height: 470 mm. Master (outer) case width: 540 mm, Master (outer) case length: 360 mm, Master (outer) case height: 480 mm

Specifications for TX-4 Backpack Notebook Bag with USB Port
  • Width
    260mm
  • Height
    470mm
  • Material
    Polyester
  • Depth
    160mm