WFT-E9 Wireless Transmitter For Eos 1DX Mk III

Order Code: ZT3291958S

£1,099.99 Inc VAT (20%)


Description

The Canon WFT-E9 Wireless Transmitter for EOS 1DX MK III is a high-speed wireless file transmitter for EOS-1D X Mark III and EOS C500 Mark II cameras. Add Wi-Fi to your EOS C500 Mark II camera or enhance the built in Wi-Fi on your EOS-1D X Mark III, with the WFT-E9B wireless file transmitter. Enjoy strong, stable, long-range connections even in digitally congested venues, such as sports stadiums, thanks to multiple in multiple out (MIMO) antennas and the 802.11ac Wi-Fi standard, which uses both 2.4GHz and 5GHz bands. When working with the EOS-1D X Mark III, the WFT-E9B lets you use a smart device to control the camera over greater distances than the cameras built-in Wi-Fi allows. You can also shoot directly to secure SFTP servers wirelessly. On the EOS C500 Mark II camera the WFT-E9B lets you live stream on-line and send footage to suitably equipped newsrooms from location. You can also capture footage from unusual creative angles by using a smart device to view, control and shoot. Fast data transfer via the 802.11ac standard Operates on both 2.4 GHz and 5 GHz bands to combat interference from congestion Multiple In Multiple Out (MIMO) antennas improve speed and reliability Link up to 10 EOS-1D X Mark III cameras and shoot over ranges up to 100m Shoot, view and control your camera remotely via a smart device Secure File Transfer Protocol over FTP/FTPS/SFTP Use your smartphone or tablet to capture and transfer your shots remotely via Canon Camera Connect App

See full description
Specifications for WFT-E9 Wireless Transmitter For Eos 1DX Mk III
  • Product Type
    Wireless Transmitter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome