Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
11.6 Inch Classic Notebook Briefcase
By Tech Air
Order Code:
ZT3527843S
£12.49
Inc VAT (20%)
£12.99
3.5% off
Quantity
Price
Discount
1 - 4
£12.49
0%
5 +
£11.87
5%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
12.49
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/11-6-inch-classic-notebook-briefcase/p/ZT3527843S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air 11.6 Inch Classic Notebook Briefcase Black
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 11.6 Inch Classic Notebook Briefcase
Type
Laptop Cases
Notebook Size
Up To 11.6in
Material
Polyester and Neoprene
Weight
350g
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome