Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
11.6 Inch Notebook Sleeve Case Black
By Tech Air
Order Code:
ZT3528006S
£18.39
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
18.39
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/11-6-inch-notebook-sleeve-case-black/p/ZT3528006S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air 11.6 Inch Black Notebook Sleeve Carrying Case
Specifications
Technical Information
Specifications for 11.6 Inch Notebook Sleeve Case Black
Weight
210g
Colour
Black
Material
Neoprene
Type
Laptop Cases
Notebook Size
Up to 11.6in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome