Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
11.6in Slim Toploading Laptop Case Grey
By Tech Air
Order Code:
ZT3527799S
£13.99
Inc VAT (20%)
£14.99
6.5% off
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/11-6in-slim-toploading-laptop-case-grey/p/ZT3527799S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air 11.6 Inch Slim Toploading Notebook Briefcase Grey
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 11.6in Slim Toploading Laptop Case Grey
Weight
320g
Notebook Size
Up To 11.6in
Material
Polyester
Type
Laptop Cases
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome