Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
11 to 14in Vintage Compact Briefcase
By Mobilis
Order Code:
ZT3524947S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/11-to-14in-vintage-compact-briefcase/p/ZT3524947S
Add to quotation
View all Computer & Laptop Cases
Description
Mobilis 11 to 14 Inch Vintage Compact Briefcase Notebook Case Black
Specifications
Technical Information
Specifications for 11 to 14in Vintage Compact Briefcase
Notebook Size
Up to 14in
Colour
Black
Type
Laptop Cases
Dimensions (W x D x H)
360x260x40mm
Weight
330g
Material
Polyester
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome