Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
12.5 to 14" MacBook Pro Skin Sleeve
By Mobilis
Order Code:
ZT4792329S
£20.39
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
20.39
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/12-5-to-14-inch-macbook-pro-skin-sleeve/p/ZT4792329S
Add to quotation
View all Computer & Laptop Cases
Description
Mobilis Skin Sleeve 12.5 to 14 Inch Apple MacBook Pro Navy Blue Grey Case
Specifications
Technical Information
Specifications for 12.5 to 14" MacBook Pro Skin Sleeve
Type
Laptop Cases
Dimensions (W x D x H)
330x250x18mm
Material
Neoprene
Colour
Blue/Grey
Notebook Size
Up to 14in
Weight
176g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome