Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
14 15.6 , backpack, 900D Polyester, 47 x 29.5 x 13 cm,
By TechAir
Order Code:
ZT1702816S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
8-10
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/14-15-6-backpack-900d-polyester-47-x-29-5-x-13-cm/p/ZT1702816S
Add to quotation
View all Computer & Laptop Cases
Description
Tech air TANZ0722, Backpack, 39.6 cm (15.6"), Shoulder strap, 760 g
Specifications
Specifications for 14 15.6 , backpack, 900D Polyester, 47 x 29.5 x 13 cm,
Product Type
Laptop Backpacks
Material
900D Polyester
Weight
760g