Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
14 to 15.6 Inch Commuter Messenger Case
By Tech Air
Order Code:
ZT3527874S
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/14-to-15-6-inch-commuter-messenger-case/p/ZT3527874S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air 14 to 15.6 Inch Commuter Messenger Notebook Case Black
Specifications
Specifications for 14 to 15.6 Inch Commuter Messenger Case
Colour
Black
Material
Polyester
Product Type
Laptop Cases
Dimensions (W x D x H)
410x305x140mm
Notebook Size
Up To 15.6in
Weight
536g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome